NSHM-07

COMPARE

NSHM-07

Description
NSHM-07 LOCKNUT ; M35 X 1.5 THREAD 52.3MM OD 14.2MM THK

WHITTET-HIGGINS

Part # NSHM-07

BDI # 966627

Features

Thread Size: M35 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.059
Outside Diameter - Millimeter: 52.3
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 10-24 Set Screws

Nominal Thickness - Inch: 0.559
Nominal Thickness - Millimeter: 14.2

Price Inventory : Available to order
Request A Price QTY