Page 1 of 2

Next

Compare
35TLB21

COMPARE

35TLB21

Description
35TLB21 TAPER-LOCK SPROCKET

LINN GEAR

Part # 35TLB21

BDI # 585715

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.516
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.713
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 63.91
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
35BTL21

COMPARE

35BTL21

Description
35BTL21 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 21T TAPERLOCK W/HT

TSUBAKI

Part # H35BTL21

BDI # 919562

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.516
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 2.713
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 63.91
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
35BTB21H

COMPARE

35BTB21H

Description
35BTB21H ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 21 TEETH TAPER LOCK

IWIS DRIVE SYSTEMS

Part # 80064232

BDI # 20640803

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.516
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.713
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 63.91
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
35A21H

COMPARE

35A21H

Description
35A21H ROLLER CHAIN SPROCKET ; 21HT 2.710" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35A21H

BDI # 743515

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.516

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.713
Pitch Diameter - Millimeter: 63.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
35BS21H-5/8

COMPARE

35BS21H-5/8

Description
35BS21H-5/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 21T 2.710" OD 5/8" BORE

POWERDRIVE LLC

Part # 35BS21H-5/8

BDI # 743575

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 2.516
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.713
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 63.91
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY