Page 1 of 9

Next

Compare
32A45

COMPARE

32A45

Description
32A45 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 32A45

BDI # 618498

Features

Chain Pitch - Inch: 2
Chain Size: 32B-1
Pitch Diameter - Inch: 28.671
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 29.802
Other Features: Simplex Type
Global Part Number GPN: 569893
Pitch Diameter - Millimeter: 728.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
D160C45

COMPARE

D160C45

Description
D160C45 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D160C45

BDI # 607526

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Pitch Diameter - Inch: 28.672
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 29.802
Other Features: Duplex Type
Global Part Number GPN: 36450
Pitch Diameter - Millimeter: 728.269
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
160S45

COMPARE

160S45

Description
160S45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SINGLE BUSHED

BROWNING

Part # 1173210

BDI # 312218

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 28.672
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 29.802
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN: 9938
Pitch Diameter - Millimeter: 728.269
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
160M45H

COMPARE

160M45H

Description
160M45H ROLLER CHAIN SPROCKET ; 2" P 45T M BUSHED W/HARDENED TOOTH

TSUBAKI

Part # 160M45

BDI # 919886

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 28.672
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 29.802
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 728.269
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
160CTL45H

COMPARE

160CTL45H

Description
160CTL45H ROLLER CHAIN SPROCKET ; HARDENED TOOTH

TSUBAKI

Part # 160CTL45

BDI # 17158799

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 28.672
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 29.802
Other Features: Taper Lock Bushing
Global Part Number GPN: 572785
Pitch Diameter - Millimeter: 728.269
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY