TLM-13

COMPARE

TLM-13

Description
TLM-13 TANGENTLOK LOCKNUT ; M65 X 2.0 THREAD 85.7MM OD 14.3MM THK

WHITTET-HIGGINS

Part # TLM-13

BDI # 966682

Features

Thread Size: M65 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.374
Outside Diameter - Millimeter: 85.7
Other Features: Mild Steel | Mechanical Lock | Three 1/4-28 Set Screws

Nominal Thickness - Inch: 0.563
Nominal Thickness - Millimeter: 14.3

Price Inventory : Available to order
Request A Price QTY