Page 1 of 4

Next

Compare
N-00

COMPARE

N-00

Description
N-00 LOCKNUT ; 32TPI 3/4" OD 0.229" NOMINAL THK

WHITTET-HIGGINS

Part # N-00

BDI # 967460

Features

Thread Size: 0.391-32
Inch - Metric: Inch
Outside Diameter - Inch: 0.75
Outside Diameter - Millimeter: 19.05
Other Features: Low Carbon Steel

Threads per Inch: 32
Nominal Thickness - Inch: 0.229
Nominal Thickness - Millimeter: 5.817

Price Inventory : In stock
$ 2.72 / each QTY
BH-00

COMPARE

BH-00

Description
BH-00 LOCKNUT ; 32TPI 3/4" OD 9/32" NOMINAL THK

WHITTET-HIGGINS

Part # BH-00

BDI # 966980

Features

Thread Size: 0.391-32
Inch - Metric: Inch
Outside Diameter - Inch: 0.75
Outside Diameter - Millimeter: 19.05
Other Features: Super Precision | Self Locking | Bone Fibre Collar

Threads per Inch: 32
Nominal Thickness - Inch: 0.281
Nominal Thickness - Millimeter: 7.137

Price Inventory : In stock
$ 5.97 / each QTY
TCN-00-F

COMPARE

TCN-00-F

Description
TCN-00-F BEARING LOCKNUT ; ONE-PIECE 00 AFBMA INDUSTRY STD STEEL

RULAND

Part # TCN-00-F

BDI # 801603

Features

Thread Size: 0.391-32
Inch - Metric: Inch
Outside Diameter - Inch: 0.938
Outside Diameter - Millimeter: 23.825
Other Features: Black Oxide Steel | One Piece Split | M3 X 8 Clamp Screw

Threads per Inch: 32
Nominal Thickness - Inch: 0.344
Nominal Thickness - Millimeter: 8.738

Price Inventory : Available to order
Request A Price QTY
N 00

COMPARE

N 00

Description
N 00 BRG LOCKNUT ; NON-RETURNABLE

TIMKEN

Part # N 00

BDI # 1367065

Features

Thread Size: 0.391-32
Inch - Metric: Inch
Outside Diameter - Inch: 0.75
Outside Diameter - Millimeter: 19.05
Other Features: Steel

Threads per Inch: 32
Nominal Thickness - Inch: 0.229
Nominal Thickness - Millimeter: 5.817

Price Inventory : Available to order
Request A Price QTY
BHM-00

COMPARE

BHM-00

Description
BHM-00 LOCKNUT ; 32TPI 0.75" OD 0.281" NOMINAL THK

WHITTET-HIGGINS

Part # BHM-00

BDI # 967076

Features

Thread Size: 0.391-32
Inch - Metric: Inch
Outside Diameter - Inch: 0.75
Outside Diameter - Millimeter: 19.05
Other Features: Hardened Alloy Steel | Self Locking | Heat Stabilized Nylon Collar

Threads per Inch: 32
Nominal Thickness - Inch: 0.281
Nominal Thickness - Millimeter: 7.137

Price Inventory : Available to order
Request A Price QTY