Page 1 of 3

Next

Compare
KM21

COMPARE

KM21

Description
KM21 BEARING METRIC LOCKNUT

TIMKEN

Part # KM21

BDI # 1362319

Features

Thread Size: M105 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Outside Diameter - Millimeter: 140
Nominal Thickness - Inch: 0.709

Nominal Thickness - Millimeter: 18

Price Inventory : Available to order
Request A Price QTY
KM21

COMPARE

KM21

Description
KM21 BEARING LOCKNUT

NTN

Part # KM21

BDI # 1221453

Features

Thread Size: M105 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Outside Diameter - Millimeter: 140
Nominal Thickness - Inch: 0.709

Nominal Thickness - Millimeter: 18

Price Inventory : Available to order
Request A Price QTY
KMS-21

COMPARE

KMS-21

Description
KMS-21 RETAINING LOCKNUT ; M105 X 2.0 THREAD 140MM OD 18MM THK

WHITTET-HIGGINS

Part # KMS-21

BDI # 966516

Features

Thread Size: M105 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Outside Diameter - Millimeter: 140
Nominal Thickness - Inch: 0.709

Nominal Thickness - Millimeter: 18

Price Inventory : Available to order
Request A Price QTY
BMS-21

COMPARE

BMS-21

Description
BMS-21 LOCKNUT ; STAINLESS PREVAILING TORQUE METRIC

WHITTET-HIGGINS

Part # BMS-21

BDI # 967263

Features

Thread Size: M105 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Outside Diameter - Millimeter: 140
Other Features: 303 Stainless Steel | Corrosion Resistance | Self Locking | Nylon Collar

Nominal Thickness - Inch: 0.827
Nominal Thickness - Millimeter: 21

Price Inventory : Available to order
Request A Price QTY
NSHM-21

COMPARE

NSHM-21

Description
NSHM-21 LOCKNUT ; M105 X 2.0 THREAD 138.2MM OD 23.9MM THK

WHITTET-HIGGINS

Part # NSHM-21

BDI # 966641

Features

Thread Size: M105 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.441
Outside Diameter - Millimeter: 138.2
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 5/16-18 Set Screws

Nominal Thickness - Inch: 0.941
Nominal Thickness - Millimeter: 23.9

Price Inventory : Available to order
Request A Price QTY