Page 1 of 4

Next

Compare
KMT 9

COMPARE

KMT 9

Description
KMT 9 BEARING LOCKNUT ; 70MM OD 22MM NOMINAL THK

SKF

Part # KMT 9

BDI # 1421370

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.756
Outside Diameter - Millimeter: 70
Other Features: Precision | Three M8 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner

Nominal Thickness - Inch: 0.866
Nominal Thickness - Millimeter: 22

Price Inventory : In stock
$ 149.04 / each QTY
BLM-09

COMPARE

BLM-09

Description
BLM-09 LOCKNUT ; M45 X 1.5 THREAD 73.2MM OD 19.5MM THK

WHITTET-HIGGINS

Part # BLM-09

BDI # 966585

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.882
Outside Diameter - Millimeter: 73.2
Other Features: Mechanical Lock | M5 Lock Screw

Nominal Thickness - Inch: 0.768
Nominal Thickness - Millimeter: 19.5

Price Inventory : In stock
Request A Price QTY
KM 9

COMPARE

KM 9

Description
KM 9 BRG LOCKNUT ; 65MM OD 10MM NOMINAL THK 5EA/PAK

SKF

Part # KM 9

BDI # 1422109

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.559
Outside Diameter - Millimeter: 65
Nominal Thickness - Inch: 0.394

Nominal Thickness - Millimeter: 10

Price Inventory : In stock
$ 17.83 / each QTY
BM-09

COMPARE

BM-09

Description
BM-09 LOCKNUT ; M45 X 1.5 THREAD 65MM OD 13MM THK

WHITTET-HIGGINS

Part # BM-09

BDI # 967153

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.559
Outside Diameter - Millimeter: 65
Other Features: Carbon Steel | Self Locking | Bone Fibre Compression Collar

Nominal Thickness - Inch: 0.512
Nominal Thickness - Millimeter: 13

Price Inventory : In stock
$ 12.29 / each QTY
KM-09

COMPARE

KM-09

Description
KM-09 RETAINING LOCKNUT ; M45 X 1.5 THREAD 65MM OD 10MM THK

WHITTET-HIGGINS

Part # KM-09

BDI # 967679

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.559
Outside Diameter - Millimeter: 65
Other Features: Carbon Steel

Nominal Thickness - Inch: 0.394
Nominal Thickness - Millimeter: 10

Price Inventory : In stock
$ 6.27 / each QTY