RAPTOR ES2 FULL SPACER ELEMENT

COMPARE

RAPTOR ES2 FULL SPACER ELEMENT

Description
RAPTOR ES2 FULL SPCR ELEM USE #27880014 ; TAPER LOCK TYPE NATURAL RUBBER

DODGE

Part # 017064

BDI # 20494205

Features

Component: Spacer Element
Width - Millimeter: 77.724
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 3.5

Outside Diameter - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Split | 3.94 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 194In-Lbs
Width - Inch: 3.06

Price Inventory : Available to order
$ 91.93 / each QTY
RAPTOR ES3 FULL SPACER ELEMENT

COMPARE

RAPTOR ES3 FULL SPACER ELEMENT

Description
RAPTOR ES3 FULL SPCR ELEM USE #27880013 ; TAPER LOCK TYPE NATURAL RUBBER

DODGE

Part # 017065

BDI # 20494207

Features

Component: Spacer Element
Width - Millimeter: 77.724
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 4

Outside Diameter - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Split | 5.51 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 371In-Lbs
Width - Inch: 3.06

Price Inventory : Available to order
$ 110.43 / each QTY
8020TLH

COMPARE

8020TLH

Description
8020TLH RLR CHAIN SPROCKET ; 20 TEETH TAPERLOCK BUSHED STL

TSUBAKI

Part # 8020TLH

BDI # 21839575

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.91

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
Request A Price QTY
RAPTOR ES4 FULL SPACER ELEMENT

COMPARE

RAPTOR ES4 FULL SPACER ELEMENT

Description
RAPTOR ES4 FULL SPCR ELEM USE #27836519 ; TAPER LOCK TYPE NATURAL RUBBER

DODGE

Part # 017066

BDI # 20494209

Features

Component: Spacer Element
Width - Millimeter: 77.724
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 4.56

Outside Diameter - Millimeter: 115.824
Other Features: Components May or May Not Intermix Among Brands | Split | 5.51 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 558In-Lbs
Width - Inch: 3.06

Price Inventory : Available to order
$ 129.47 / each QTY