24610-5686
Description
24610-5686 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24610-5686
BDI # 1321237
Features
Housing Bore - Millimeter:
405.994
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
15.984
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
13.622
Shaft Diameter - Millimeter:
345.999
Inch - Metric:
Inch
24064-4001
Description
24064-4001 OIL SEAL ; NON RETURNABLE 349MM ID 387MM OD 16MM W
Part # 24064-4001
BDI # 22830969
Features
Housing Bore - Millimeter:
387.35
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
15.25
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
13.75
Shaft Diameter - Millimeter:
349.25
Inch - Metric:
Inch
25003-0453
Description
25003-0453 OIL SEAL ; NON RETURNABLE 349MM ID 381MM OD 19MM W
Part # 25003-0453
BDI # 22823827
Features
Housing Bore - Millimeter:
381
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
13.75
Shaft Diameter - Millimeter:
349.25
Inch - Metric:
Inch
22897-5304
Description
22897-5304 OIL SEAL ; NON RETURNABLE 349MM ID 400MM OD 37MM W
Part # 22897-5304
BDI # 22801609
Features
Housing Bore - Millimeter:
400.05
Nominal Width - Millimeter:
36.525
Housing Bore - Inch:
15.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.438
Shaft Diameter - Inch:
13.75
Shaft Diameter - Millimeter:
349.25
Inch - Metric:
Inch
26588-4128
Description
26588-4128 OIL SEAL ; NON RETURNABLE 343MM ID 394MM OD 21MM W
Part # 26588-4128
BDI # 22849907
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
13.5
Shaft Diameter - Millimeter:
342.9
Inch - Metric:
Inch