SD26X34X4
Description
SD26X34X4-A RADIAL ROTARY SHAFT SEAL ; POR NON RETURNABLE 25.62MMX34.3MMX4MM
Part # SD26X34X4
BDI # 1177617
Features
Housing Bore - Millimeter:
34
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.339
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.024
Shaft Diameter - Millimeter:
26
Inch - Metric:
Metric
PWB 22X30.6X5.3
Description
CRSEAL PWB 22X30.6X5.3 SHAFT SEAL ; OIL SEAL 20EA/PAK
Part # PWB 22X30.6X5.3
BDI # 1294133
Features
Housing Bore - Millimeter:
30.6
Nominal Width - Millimeter:
5.3
Housing Bore - Inch:
1.205
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.209
Shaft Diameter - Inch:
0.866
Shaft Diameter - Millimeter:
22
Inch - Metric:
Metric
SIL 35X45X11
Description
CRSEAL SIL 35X45X11 METRIC CR SEAL ; 20EA/PAK
Part # SIL 35X45X11
BDI # 1294362
Features
Housing Bore - Millimeter:
45
Nominal Width - Millimeter:
11
Housing Bore - Inch:
1.772
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
11
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
28
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.102
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric