7SF12-TT
Description
7SF12-TT SPHERICAL PLAIN BEARING ; 0.75IN ID X 1.25IN OD
Part # 7SF12-TT
BDI # 1351408
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
14.275
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE40-DO-2RS
Description
GE40-DO-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE40-DO-2RS
BDI # 18699547
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
22
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
GE 17 ES-2RS
Description
GE 17 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE 17MMB 10MM HSG WID 30MMOD
Part # GE 17 ES-2RS
BDI # 1418310
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
10
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GEH 45 ES-2RS
Description
GEH 45 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEH 45 ES-2RS
BDI # 1419174
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
28
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Other Features:
2 Piece | Larger Tilt Angle | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE35-UK-2RS
Description
GE35-UK-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE35-UK-2RS-A
BDI # 18312525
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
20
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes