Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
299.999
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577556
Pitch Diameter - Millimeter:
280.111
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
299.974
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
280.111
Mounting Method:
Bushed
P44-20M-115
Description
P44-20M-115 SYNCHRONOUS PULLEY ; 44GROVES 20MM P 115MM W
Part # 78824034
BDI # 1125732
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
300.05
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1
Pitch Diameter - Millimeter:
280.111
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
299.974
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
280.111
Mounting Method:
Bushed
P4420M115-F
Description
P4420M115-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755554
Part # P4420M115-F
BDI # 24303290
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
299.999
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style
Pitch Diameter - Millimeter:
280.111
Mounting Method:
Bushed