R60 RIGID M TL

COMPARE

R60 RIGID M TL

Description
R60 RIGID M TL COUPLING HUB ; NON RETURNABLE

DODGE

Part # 003015

BDI # 238219

Features

Bore Profile: Bushed
Component: Hub
Flange Type: Male
Inch - Metric: Inch
Outside Diameter - Inch: 20

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 254500In-Lbs

Price Inventory : Available to order
Request A Price QTY
R60 RIGID F TL

COMPARE

R60 RIGID F TL

Description
R60 RIGID F TL COUPLING HUB ; NON RETURNABLE

DODGE

Part # 003016

BDI # 238220

Features

Bore Profile: Bushed
Component: Hub
Flange Type: Female
Inch - Metric: Inch
Outside Diameter - Inch: 20

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 254500In-Lbs

Price Inventory : Available to order
Request A Price QTY