Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.706
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.132
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
297.332
Mounting Method:
Rough Bore
60B49H
Description
60B49H ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 49 TEETH PILOT BORE
Part # 60B49H
BDI # 20644321
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.706
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.132
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
297.332
Mounting Method:
Rough Bore