M1120064

COMPARE

M1120064

Description
M1120064 ; POR 1/25HP 1800 180VDC TENV 31AS

LEESON

Part # M1120064

BDI # 17092932

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 6.955

Current: DC
Inch - Metric: Inch
Horse Power: 1/25HP
Other Features: SCR Drive
Mounting Method: Square Face

Price Inventory : Available to order
Request A Price QTY