1080T 2.123/2.124B 1/2X1/4KW SS

COMPARE

1080T 2.123/2.124B 1/2X1/4KW SS

Description
1080T 2.123/2.124B 1/2X1/4KW SS ; POR GRID COUPLING

DODGE

Part # 1080T 2.123/2.124B 1/2X1/4KW SS

BDI # 24922952

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | 2.124" Maximum Bore
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Request A Price QTY