NVS4114-4207KP
Description
NVS4114-4207KP ; VALVE SOL 24VAC DIN
Part # NVS4114-4207KP
BDI # 17854673
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Locking Manual Operator | Side Port - Mounted on Individual Sub Plate - Dual Exhaust | DIN Connector
Voltage:
24/60 VAC
Overall Width - Inch:
2.126
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Spring | Solenoid - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Rubber Solenoid Access Plug | With Indicator Light | Without Sub Plate
Overall Length - Inch:
7.244
Voltage:
24/60 VAC
NVS4114-0007OT
Description
NVS4114-0007OT ; VALVE SOL 24VAC TOP
Part # NVS4114-0007OT
BDI # 17854204
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Rubber Solenoid Access Plug | Without Sub Plate | Top Wire Outlet
Overall Length - Inch:
5.512
Voltage:
24/60 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | Without Sub Plate
Overall Length - Inch:
5.512
Voltage:
24/60 VAC
Features
Port Type:
1/2" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.72 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | Side Port - Mounted on Individual Sub Plate | Interface Speed Control | In/Out Position
Overall Length - Inch:
7.559
Voltage:
24/60 VAC