Page 1 of 2

Next

Compare
192050.00

COMPARE

192050.00

Description
192050.00 IEC METRIC MOTOR ; 1HP 75KW 3390/2760RPM 80 IP55 230/460V

LEESON

Part # 192050.00

BDI # 556430

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 19

Overall Length - Inch: 11.11
Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
19314060

COMPARE

19314060

Description
19314060 ; POR 20/15 3510 230/460 IP55

LEESON

Part # 19314060

BDI # 17099317

Features

Enclosure: IP55
Shaft Diameter - Inch: 1.654
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 42

Overall Length - Inch: 23.64
Base to Center of Shaft - Millimeter: 160
Inch - Metric: Metric
Horse Power: 20HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
19214800

COMPARE

19214800

Description
19214800 ; POR 3/2.2 3600 575 IP55

LEESON

Part # 19214800

BDI # 17099294

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.945
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 24

Overall Length - Inch: 12.6
Base to Center of Shaft - Millimeter: 90
Inch - Metric: Metric
Horse Power: 3HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
192124.00

COMPARE

192124.00

Description
19212400 ; POR 1/.75 3600 575 IP55

LEESON

Part # 19212400

BDI # 556447

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 19

Overall Length - Inch: 11.1
Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
193312.00

COMPARE

193312.00

Description
193312.00 ; POR 10/7.5 3600 230/460 TEFC DF132S B3

LEESON

Part # 193312.00

BDI # 20182167

Features

Enclosure: IP55
Shaft Diameter - Inch: 1.496
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 38

Overall Length - Inch: 18.72
Base to Center of Shaft - Millimeter: 132
Inch - Metric: Metric
Horse Power: 10HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY