Page 1 of 3

Next

Compare
UCP305-100D1

COMPARE

UCP305-100D1

Description
UCP305-100D1 PILLOW BLOCK BEARING ; NON-RETURNABLE

NTN

Part # UCP305-100D1

BDI # 1234188

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 514562
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Request A Price QTY
UCP305-16

COMPARE

UCP305-16

Description
UCP305-16 PILLOW BLOCK BEARING ; 1" ID

AMI BEARINGS

Part # UCP305-16

BDI # 115154

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 524115
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Request A Price QTY
UKP305+HE2305

COMPARE

UKP305+HE2305

Description
UKP305+HE2305 PILLOW BLOCK BEARING ; 3/4" ID

AMI BEARINGS

Part # UKP305+HE2305

BDI # 123834

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 35
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 523344
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Request A Price QTY
UCP305-16

COMPARE

UCP305-16

Description
UCP305-16 PILLOW BLOCK BEARING ; 1" BORE

PT INTERNATIONAL

Part # 2101028562

BDI # 18134248

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38
Other Features: Single Row | Heavy Duty | Silver Series | Steel Cage
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.3

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 44.856

Price Inventory : Available to order
Request A Price QTY
UCP305-14

COMPARE

UCP305-14

Description
UCP305-14 PILLOW BLOCK BEARING ; 7/8" BORE

PT INTERNATIONAL

Part # 2101028561

BDI # 18134247

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38
Other Features: Single Row | Heavy Duty | Silver Series | Steel Cage
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.2

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 44.856

Price Inventory : Available to order
Request A Price QTY