TAA30SN60K280SO

COMPARE

TAA30SN60K280SO

Description
TAA30SN60K280SO SPHR RLR BRG HOUSED UNIT ; NON-RETURNABLE SOLID-BLK

TIMKEN

Part # TAA30SN60K280SO

BDI # 22085874

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 287
Other Features: Double Row
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 26.4

Housing Material: Cast Steel
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 280

Price Inventory : Available to order
Request A Price QTY