03BCP1200GRAT

COMPARE

03BCP1200GRAT

Description
03BCP1200GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 12"

COOPER BEARING

Part # 03BCP1200GRAT

BDI # 24715490

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 244
Other Features: Single Row | Extra Heavy Duty
Housing Style: 8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 26.5

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 8
Base to Center Height - Millimeter: 457.2

Price Inventory : Available to order
Request A Price QTY
03BCP1200EXAT

COMPARE

03BCP1200EXAT

Description
COP.03BCP1200EXAT PILLOW BLOCK UNIT ; POR NON-RETURNABLE EXTRA HEAVY DUTY 12"

COOPER BEARING

Part # 03BCP1200EXAT

BDI # 24715488

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 244
Other Features: Single Row | Extra Heavy Duty
Housing Style: 8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 26.5

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 8
Base to Center Height - Millimeter: 457.2

Price Inventory : Available to order
Request A Price QTY