BUCNPHA 215 47

COMPARE

BUCNPHA 215 47

Description
BUCNPHA 215 47 HANGER PILLOW BLOCK BRG

IPTCI

Part # 2101041892

BDI # 517069

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Other Features: Single Row | Spherical | Corrosion Resistance | Wide Inner Race
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 165.887
Base to Center Height - Millimeter: 117.475
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY
BUCNPHA 215 48

COMPARE

BUCNPHA 215 48

Description
BUCNPHA 215 48 HANGER PILLOW BLOCK BRG

IPTCI

Part # 2101041901

BDI # 517070

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Other Features: Single Row | Spherical | Corrosion Resistance | Wide Inner Race
Housing Style: Hanger Unit
Housing Material: Nickel Coated Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 165.887
Base to Center Height - Millimeter: 117.475
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY
UCHA21340

COMPARE

UCHA21340

Description
UCHA21340G5

FYH

Part # UCHA21340G5

BDI # 17916574

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | Spherical | Has Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 165.887
Base to Center Height - Millimeter: 117.475
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY
UCHA21548

COMPARE

UCHA21548

Description
UCHA21548G5

FYH

Part # UCHA21548G5

BDI # 17916578

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Other Features: Single Row | Spherical | Has Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 165.887
Base to Center Height - Millimeter: 117.475
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY
UCHA21444

COMPARE

UCHA21444

Description
UCHA21444G5

FYH

Part # UCHA21444G5

BDI # 17916576

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 74.6
Other Features: Single Row | Spherical | Has Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter: 165.887
Base to Center Height - Millimeter: 117.475
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY