UCHP210D1

COMPARE

UCHP210D1

Description
UCHP210D1 PILLOW BLOCK BEARING ; NON-RETURNABLE

NTN

Part # UCHP210D1

BDI # 1233845

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Pedestal Base | Light Duty | High Base
Global Part Number GPN: 500419
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Request A Price QTY
UCPH210

COMPARE

UCPH210

Description
UCPH210 PILLOW BLOCK BEARING ; 50MM BORE 110MM BASE-CTR HGT 2 HOLE

AMI BEARINGS

Part # UCPH210

BDI # 115532

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Pedestal Base
Global Part Number GPN: 524739
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Request A Price QTY
UCHP210

COMPARE

UCHP210

Description
UCHP210 PILLOW BLOCK BEARING ; NON-RETURNABLE

NTN

Part # UCHP210

BDI # 1233844

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Pedestal Base | Light Duty | High Base
Global Part Number GPN: 514760
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Request A Price QTY
UCIP314D1

COMPARE

UCIP314D1

Description
UCIP314D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT

NSK

Part # UCIP314D1

BDI # 17761379

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 78
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 10.6

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 110

Price Inventory : Available to order
Request A Price QTY
UCPH210

COMPARE

UCPH210

Description
UCPH210 PILLOW BLOCK BEARING ; 2 BOLT PEDESTAL BASE PILLOW BLOCK

NTN

Part # UCPH210

BDI # 1234579

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 51.6
Other Features: Single Row | Pedestal Base
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.3

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 110

Price Inventory : Available to order
Request A Price QTY