UC1P317D1

COMPARE

UC1P317D1

Description
UC1P317D1 PILLOW BLOCK BEARING

NTN

Part # UC1P317D1

BDI # 1231859

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 96
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 12.2

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 130

Price Inventory : Available to order
Request A Price QTY