Page 1 of 3

Next

Compare
P2B-DI-108RE

COMPARE

P2B-DI-108RE

Description
P2B-DI-108RE; 023379 PILLOW BLK BRG ; NON RETURNABLE

DODGE

Part # 023379

BDI # 240917

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 85.725
Other Features: Double Row | Double Collar | Heavy Duty
Global Part Number GPN: 522585
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Request A Price QTY
P2B-SC3B-111

COMPARE

P2B-SC3B-111

Description
P2B-SC3B-111 PILLOW BLOCK BALL BEARING ; 2-BOLT SET SCREW LOCKING

DODGE

Part # 123088

BDI # 29381110

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 56.896
Other Features: Single Row | Low Backing Height
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 66.675

Price Inventory : Available to order
Request A Price QTY
P2B-DI-108R

COMPARE

P2B-DI-108R

Description
P2B-DI-108R; 023332 PILLOW BLK BRG ; NON RETURNABLE

DODGE

Part # 023332

BDI # 240882

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 85.725
Other Features: Double Row | Double Collar | Heavy Duty
Global Part Number GPN: 522586
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Request A Price QTY
UCPU308-24

COMPARE

UCPU308-24

Description
UCPU308-24 PILLOW BLOCK BEARING ; 1-1/2" ID

AMI BEARINGS

Part # UCPU308-24

BDI # 116155

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 52
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 66.675

Price Inventory : Available to order
Request A Price QTY
UGPU308-24

COMPARE

UGPU308-24

Description
UGPU308-24 PILLOW BLOCK BEARING ; 1-1/2" ID

AMI BEARINGS

Part # UGPU308-24

BDI # 122813

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 57.1
Other Features: Single Row | Heavy Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 66.675

Price Inventory : Available to order
Request A Price QTY