Page 1 of 60

Next

Compare
NU 10/500 MA

COMPARE

NU 10/500 MA

Description
NU 10/500 MA CYL ROLLER BRG ; +420MM LSB

SKF

Part # NU 10/500 MA

BDI # 1259183

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.346
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Modified Internal Design | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566735
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Request A Price QTY
239/500 CA/W33

COMPARE

239/500 CA/W33

Description
239/500 CA/W33 SPHR ROLLER BRG

SKF

Part # 239/500 CA/W33

BDI # 1248042

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.378
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
618/500 MA

COMPARE

618/500 MA

Description
618/500 MA DEEP GROOVE BALL BRG ; THIN SECT. BB +420MM LSB

SKF

Part # 618/500 MA

BDI # 1421298

Features

Enclosure: Open
Outer Race Width - Millimeter: 56
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 24.409

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1997
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
LM975339DW-90010

COMPARE

LM975339DW-90010

Description
LM975339DW-90010 TAPERED ROLLER BEARING ; NON-RETURNABLE

TIMKEN

Part # LM975339DW-90010

BDI # 1365357

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 28.875
Outside Diameter - Millimeter: 733.425
Bore - Millimeter: 509.956

Other Features: 1 Double Cone | 2 Single Cup | Light Medium Duty | With Keyway or Slot
Global Part Number GPN: 660609
Assembly Components: LM975339DW (1) | LM975311 (2)
Basic Number: LM975339
Precision Class: Standard

Price Inventory : Available to order
Request A Price QTY
C-8851-A

COMPARE

C-8851-A

Description
C-8851-A SPHERICAL RLR BRG ; 500MM ID 720MM OD 248MM WD

TIMKEN

Part # C-8851-A

BDI # 22838630

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: Special
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Outside Diameter - Millimeter: 720
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY