Page 1 of 3

Next

Compare

COMPARE

820-29R1.44-RMS

Description
820-29R1.44-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 121169S

BDI # 336449

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.98
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 7.028
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 177.292
Modular - Flat Top Size: 820
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY

COMPARE

882-12R1.44-RS

Description
882-12R1.44-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MOLDED RETURN

SYSTEM PLAST

Part # 32121

BDI # 24480396

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.8
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 5.866
Other Features: Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter: 147.32
Modular - Flat Top Size: 882
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY

COMPARE

1700-13R1.44-DMS-SS

Description
1700-13R1.44-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE

SYSTEM PLAST

Part # 32753

BDI # 24481170

Features

Bore Profile: Round
Pitch Diameter - Inch: 8.23
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 8.46
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 209.042
Modular - Flat Top Size: 1700
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
820-23R1.44-WL

COMPARE

820-23R1.44-WL

Description
820-23R1.44-WL CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 32876

BDI # 336326

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.56
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 5.591
Other Features: Reinforced Polyamide
Pitch Diameter - Millimeter: 141.224
Modular - Flat Top Size: 820
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
2251-20R1.44-DMS-SS

COMPARE

2251-20R1.44-DMS-SS

Description
2251-20R1.44-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE

SYSTEM PLAST

Part # 125260S

BDI # 336274

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.39
Pitch - Millimeter: 25.4
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 6.378
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 162.306
Modular - Flat Top Size: 2251
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY