Page 1 of 4

Next

Compare
60FB24X1.937

COMPARE

60FB24X1.937

Description
60FB24X1.937 ROLLER CHAIN SPROCKET

LINN GEAR

Part # 60FB24X1.937

BDI # 585565

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.746

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.147
Pitch Diameter - Millimeter: 145.95
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
60FB16X1.937

COMPARE

60FB16X1.937

Description
60FB16X1.937 ROLLER CHAIN SPROCKET

LINN GEAR

Part # 60FB16X1.937

BDI # 585476

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.845

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.22
Pitch Diameter - Millimeter: 97.663
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
80FB20X1.937

COMPARE

80FB20X1.937

Description
80FB20X1.937 ROLLER CHAIN SPROCKET

LINN GEAR

Part # 80FB20X1.937

BDI # 585708

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.392

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.914
Pitch Diameter - Millimeter: 162.357
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
80FB16X1.937

COMPARE

80FB16X1.937

Description
80FB16X1.937 ROLLER CHAIN SPROCKET

LINN GEAR

Part # 80FB16X1.937

BDI # 585664

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.126

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.627
Pitch Diameter - Millimeter: 130.2
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
60FB23X1.937

COMPARE

60FB23X1.937

Description
60FB23X1.937 ROLLER CHAIN SPROCKET

LINN GEAR

Part # 60FB23X1.937

BDI # 585555

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.508

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.907
Pitch Diameter - Millimeter: 139.9
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY