Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
237.134
Length Thru Bore - Inch:
9.336
Bore - Millimeter:
431.8
Bore - Inch:
17
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
314.147
Length Thru Bore - Inch:
12.368
Bore - Millimeter:
431.8
Bore - Inch:
17
02BCP1700EXLAB
Description
02BCP1700EXLAB PILLOW BLOCK UNIT ; HEAVY DUTY 17" POR
Part # 02BCP1700EXLAB
BDI # 24714917
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
200
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
30.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
514.35
02BCP1700GRLAB
Description
02BCP1700GRLAB PILLOW BLOCK UNIT ; HEAVY DUTY 17" POR
Part # 02BCP1700GRLAB
BDI # 24714920
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
200
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
30.2
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
514.35
01BCP1700EXLAB
Description
01BCP1700EXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 17" POR
Part # 01BCP1700EXLAB
BDI # 24714525
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
140
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
29.8
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
444.5