30 HSB X 2 STL OMEGA KW 1/2X1/4 7390413

COMPARE

30 HSB X 2 STL OMEGA KW 1/2X1/4 7390413

Description
30 HSB X 2 STL OMEGA KW 1/2X1/4 7390413 ; NON-RETURNABLE 7390413 COUPLING HUB

REXNORD

Part # 10287560

BDI # 18139856

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 117.348
Coupling Type: Elastomeric Coupling
Torque: 3650In-Lbs

Price Inventory : Available to order
Request A Price QTY
60 HSB X 2 STL OMEGA 7390417

COMPARE

60 HSB X 2 STL OMEGA 7390417

Description
60 HSB X 2 STL OMEGA 7390417 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287563

BDI # 18141005

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.75

Length Thru Bore - Millimeter: 82.55
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: 12500In-Lbs

Price Inventory : Available to order
Request A Price QTY
10 HSB X 2 STL OMEGA 7300368

COMPARE

10 HSB X 2 STL OMEGA 7300368

Description
10 HSB X 2 STL OMEGA 7300368 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287414

BDI # 18138437

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.65

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1450In-Lbs

Price Inventory : Available to order
Request A Price QTY
20 HSB X 2 STL OMEGA 7390411

COMPARE

20 HSB X 2 STL OMEGA 7390411

Description
20 HSB X 2 STL OMEGA 7390411 ; NON-RETURNABLE COUPLING HUB

REXNORD

Part # 10287558

BDI # 18139264

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.48

Length Thru Bore - Millimeter: 52.324
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 101.6
Coupling Type: Elastomeric Coupling
Torque: 2300In-Lbs

Price Inventory : Available to order
Request A Price QTY