Page 1 of 3

Next

Compare
KG-32-1

COMPARE

KG-32-1

Description
KG-32-1 FEMALE ROD END BEARING ; WEAR RESISTANT

AURORA BEARING

Part # KG-32-1

BDI # 124442

Features

Enclosure: Open
Housing Width - Millimeter: 38.1
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: 2-12 UNF
Thread Direction: Left Hand
Inch - Metric: Inch
Other Features: 3 Piece | General Purpose | Precision | Wear Resistance | High Strength | Large Bore
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
KML32Z

COMPARE

KML32Z

Description
KML32Z ROD END BEARING ; 2" BORE 3-PC ALLOY

QA1 PRECISION PROD

Part # KML32Z

BDI # 749546

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 38.1
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: 2-12 UNF
Thread Direction: Left Hand
Inch - Metric: Inch
Other Features: 3 Piece | Precision | MOS Coated Ball and Race | With Grease Fitting
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
KFL32Z

COMPARE

KFL32Z

Description
KFL32Z ROD END BEARING ; 2" BORE 3-PC ALLOY

QA1 PRECISION PROD

Part # KFL32Z

BDI # 749548

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 38.1
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: 2-12 UNF
Thread Direction: Left Hand
Inch - Metric: Inch
Other Features: 3 Piece | Precision | MOS Coated Ball and Race | With Grease Fitting
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
KFR32Z

COMPARE

KFR32Z

Description
KFR32Z ROD END BEARING ; 2" BORE 3-PC ALLOY

QA1 PRECISION PROD

Part # KFR32Z

BDI # 749549

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 38.1
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: 2-12 UNF
Thread Direction: Right Hand
Inch - Metric: Inch
Other Features: 3 Piece | Precision | MOS Coated Ball and Race | With Grease Fitting
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
KB-32-1

COMPARE

KB-32-1

Description
KB-32-1 MALE ROD END BEARING ; WEAR RESISTANT

AURORA BEARING

Part # KB-32-1

BDI # 124418

Features

Enclosure: Open
Housing Width - Millimeter: 38.1
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: 2-12 UNF
Thread Direction: Left Hand
Inch - Metric: Inch
Other Features: 3 Piece | General Purpose | Precision | Wear Resistance | High Strength | Large Bore
Global Part Number GPN: 40202

Price Inventory : Available to order
Request A Price QTY