F 2E HUB RGD 2.751 5/8X5/16 KW

COMPARE

F 2E HUB RGD 2.751 5/8X5/16 KW

Description
F 2E HUB RGD 2.751 5/8X5/16KW CPLNG HALF

TIMKEN LOVEJOY

Part # 69790490656

BDI # 23676888

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands | Rigid
Hub Diameter - Millimeter: 101.6
Hub Diameter - Inch: 4
Coupling Type: Gear Coupling
Torque: 31500In-Lbs

Price Inventory : Available to order
Request A Price QTY
F 2.5 2.751 5/8X5/16 KW SETSCREW

COMPARE

F 2.5 2.751 5/8X5/16 KW SETSCREW

Description
F 2.5 2.751 5/8X5/16 KW SETSCREW ; POR

TIMKEN LOVEJOY

Part # F 2.5 2.751 5/8X5/16 KW SETSCREW

BDI # 19075038

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 117.602
Hub Diameter - Inch: 4.63
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Request A Price QTY