Page 1 of 2

Next

Compare
3 1/2F MMHUB08

COMPARE

3 1/2F MMHUB08

Description
3 1/2F MMHUB08 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR

KOP-FLEX COUPLINGS

Part # 2284172

BDI # 315619

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 114.3
Other Features: Components may or may not inter-mix among brands - Small End Bore 2.53Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter: 127
Coupling Type: Gear Coupling
Torque: 148000In-Lbs

Price Inventory : Available to order
Request A Price QTY
4F MMHUB08

COMPARE

4F MMHUB08

Description
4F MMHUB08 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR

KOP-FLEX COUPLINGS

Part # 2284214

BDI # 315753

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 114.3
Other Features: Components may or may not inter-mix among brands - Small End Bore 2.53Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter: 146.05
Coupling Type: Gear Coupling
Torque: 236000In-Lbs

Price Inventory : Available to order
Request A Price QTY
3F MMHUB08

COMPARE

3F MMHUB08

Description
3F MMHUB08 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR

KOP-FLEX COUPLINGS

Part # 1960905

BDI # 315661

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 114.3
Other Features: Components may or may not inter-mix among brands - Small End Bore 2.53Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter: 107.95
Coupling Type: Gear Coupling
Torque: 101000In-Lbs

Price Inventory : Available to order
Request A Price QTY
3H MMHUB08

COMPARE

3H MMHUB08

Description
3H MMHUB08 GEAR COUPLING ; SERIES H NON-RETURNABLE

KOP-FLEX COUPLINGS

Part # 2284750

BDI # 314768

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 114.3
Other Features: Components may or may not inter-mix among brands - Small End Bore 2.53Inch | Mill Motor Hub | 4 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter: 142.875
Coupling Type: Gear Coupling
Torque: 101000In-Lbs

Price Inventory : Available to order
Request A Price QTY
2 1/2H MMHUB08

COMPARE

2 1/2H MMHUB08

Description
2 1/2H MMHUB08 GEAR COUPLING ; SERIES H NON-RETURNABLE

KOP-FLEX COUPLINGS

Part # 1963453

BDI # 314576

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 118.262
Other Features: Components may or may not inter-mix among brands - Small End Bore 2.53Inch | Mill Motor Hub | 3.5 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter: 123.825
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Request A Price QTY