C 6 6.497 1-1/2X3/4 KW SETSCREW

COMPARE

C 6 6.497 1-1/2X3/4 KW SETSCREW

Description
C 6 6.497 1-1/2X3/4 KW SETSCREW ; POR

TIMKEN LOVEJOY

Part # C 6 6.497 1-1/2X3/4 KW SETSCREW

BDI # 19074629

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 162.052

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 241.3
Hub Diameter - Inch: 9.5
Coupling Type: Gear Coupling
Torque: 378000In-Lbs

Price Inventory : Available to order
Request A Price QTY