SNP-30-530X 19 1/2
Description
SNP-30-530X 19 1/2 LOCKNUT ASSY
Part # SNP-30-530X 19 1/2
BDI # 1373376
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
268.707
Length Thru Bore - Inch:
10.579
Bore - Millimeter:
495.3
Bore - Inch:
19.5
02BCP1900EXLAB
Description
02BCP1900EXLAB PILLOW BLOCK UNIT ; HEAVY DUTY 19" POR
Part # 02BCP1900EXLAB
BDI # 24714928
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
223
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
32
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
552.45
02BCP1900GRLAB
Description
02BCP1900GRLAB PILLOW BLOCK UNIT ; HEAVY DUTY 19" POR
Part # 02BCP1900GRLAB
BDI # 24714930
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
223
Other Features:
Single Row | Heavy Duty
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
32
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
552.45
01BCP1900EXLAB
Description
01BCP1900EXLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 19" POR
Part # 01BCP1900EXLAB
BDI # 24714533
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
144
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
32.1
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
482.6
01BCP1900GRLAB
Description
01BCP1900GRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 19" POR
Part # 01BCP1900GRLAB
BDI # 24714535
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
144
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
32.1
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
482.6