80BS70HT 4.528 BORE

COMPARE

80BS70HT 4.528 BORE

Description
80BS70HT 4.528 BORE RLR CHAIN SPROCKET ; 70 TEETH 4.528" BORE DIA

MARTIN SPROCKET & GR

Part # 80BS70HT 4.528 BORE

BDI # 21552632

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.289

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.867
Pitch Diameter - Millimeter: 566.15
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY