50A60 4.872 W/6 BOLTS ON 5-5/8 CIRCLE

COMPARE

50A60 4.872 W/6 BOLTS ON 5-5/8 CIRCLE

Description
50A60 4.872 W/6 BOLTS ON 5-5/8 CIRCLE ; ROLLER CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 50A60 4.872 W/6 BOLTS ON 5-5/8 CIRCLE

BDI # 21916653

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.942

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.301
Pitch Diameter - Millimeter: 303.33
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY