Page 1 of 7

Next

Compare
50FB24X1.187

COMPARE

50FB24X1.187

Description
50FB24X1.187 ROLLER CHAIN SPROCKET

LINN GEAR

Part # 50FB24X1.187

BDI # 585100

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.788

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.123
Pitch Diameter - Millimeter: 121.62
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
50FB14X1.187

COMPARE

50FB14X1.187

Description
50FB14X1.187 ROLLER CHAIN SPROCKET

LINN GEAR

Part # 50FB14X1.187

BDI # 585010

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.809

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.113
Pitch Diameter - Millimeter: 71.34
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
40FB18X1.187

COMPARE

40FB18X1.187

Description
40FB18X1.187 ROLLER CHAIN SPROCKET

LINN GEAR

Part # 40FB18X1.187

BDI # 584742

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.879

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.136
Pitch Diameter - Millimeter: 73.127
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
50FB18X1.187

COMPARE

50FB18X1.187

Description
50FB18X1.187 ROLLER CHAIN SPROCKET

LINN GEAR

Part # 50FB18X1.187

BDI # 585046

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.599

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.919
Pitch Diameter - Millimeter: 91.42
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
50FB28X1.187

COMPARE

50FB28X1.187

Description
50FB28X1.187 ROLLER CHAIN SPROCKET

LINN GEAR

Part # 50FB28X1.187

BDI # 585122

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.582

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.922
Pitch Diameter - Millimeter: 141.79
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY