M1012CA

COMPARE

M1012CA

Description
M1012CA BEARING OUTER RING ; 95.044 MM OD X 18 MM W

NTN

Part # M1012CA

BDI # 17147867

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 3.742
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Outer Ring
Global Part Number GPN: 452220
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Request A Price QTY