AT100B30H X 3.49 T100B30

COMPARE

AT100B30H X 3.49 T100B30

Description
AT100B30H X 3.49 T100B30 CHAIN SPROCKET ; 12.64" OD 1-1/4" P STEEL

TSUBAKI

Part # AT100B30 X 3.49 T100B30

BDI # 21558751

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.959

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.643
Pitch Diameter - Millimeter: 303.75
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY