Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 13
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Bushed
Belt Width - Millimeter:
38.1
2TB86
Description
2TB86 V-BELT PULLEY SHEAVE ; 2 GROOVES 8.95" OD BUSHED SPLIT TAPER B
Part # 1002450
BDI # 328532
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14403
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2