C2040-2 C/L SC

COMPARE

C2040-2 C/L SC

Description
C2040-2 C/L SC CONNECTING LINK ; NON RETURNABLE POLYBAG

DRIVES

Part # 101925989

BDI # 300780

Features

Roller Width - Inch: 0.312
Chain Pitch - Inch: 1
Chain Size: C2040-2
Component: Connecting Link
Roller Diameter - Millimeter: 7.925

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Double Pitch Conveyor
Internal Special Features: Corrosion Resistant
Number of Strands: 2

Price Inventory : Available to order
Request A Price QTY