D1151

COMPARE

D1151

Description
D1151 DC POWER MOTOR ; .33HP 1750RPM DC 56 3413D TEFC F1

BALDOR-RELIANCE

Part # D1151

BDI # 126346

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 12.54

Current: DC
Inch - Metric: Inch
Horse Power: 1/3HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid

Price Inventory : Available to order
Request A Price QTY