NPD-31

COMPARE

NPD-31

Description
NPD-31 PILLOW BLOCK BEARING UNIT ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2 HOLE

SEALMASTER

Part # 702108

BDI # 353349

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 63.5
Other Features: Single Row
Global Part Number GPN: 6667
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.3
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Request A Price QTY