B4-12

COMPARE

B4-12

Description
B4-12 INSERT BEARING ; 3/4" ID X 1.8504" OD X 0.972" WD SEALED

AMI BEARINGS

Part # B4-12

BDI # 100101

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 14
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 24.7
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
$ 14.29 / each QTY