Page 1 of 3

Next

Compare

COMPARE

882-9R30M-RMS

Description
882-9R30M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 121768

BDI # 336649

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.39
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 4.409
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 111.506
Modular - Flat Top Size: 882
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY

COMPARE

882-12R1.44-RS

Description
882-12R1.44-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MOLDED RETURN

SYSTEM PLAST

Part # 32121

BDI # 24480396

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.8
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 5.866
Other Features: Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter: 147.32
Modular - Flat Top Size: 882
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY

COMPARE

882-12R30M-RMS

Description
882-12R30M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 121777

BDI # 336630

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.8
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 5.866
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 147.32
Modular - Flat Top Size: 882
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
393388212NT

COMPARE

393388212NT

Description
3-882-12 NYLON SPROCKET 2 PART ; SPROCKET

UNI-CHAINS MFG.

Part # 393388212NT

BDI # 21462296

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.8
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 5.79
Outside Diameter - Millimeter: 147.066
Pitch Diameter - Millimeter: 147.32
Modular - Flat Top Size: 882
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
3-882-12N-T

COMPARE

3-882-12N-T

Description
3-882-12N-T SPROCKET ; 1-1/2" BORE 12 TEETH NYLON

UNI-CHAINS MFG.

Part # USO-00151251

BDI # 21572490

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.8
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 5.79
Outside Diameter - Millimeter: 147.066
Pitch Diameter - Millimeter: 147.32
Modular - Flat Top Size: 882
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY