PB22439FH

COMPARE

PB22439FH

Description
PB22439FH PLW BLK BRG ; 2-7/16 4B

MARTIN SPROCKET & GR

Part # PB22439FH

BDI # 24088812

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Double Row | Single Collar
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.3

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 69.85

Price Inventory : Available to order
Request A Price QTY
PEB22439FH

COMPARE

PEB22439FH

Description
PEB22439FH PILLOW BLOCK ROLLER BEARING ; 2-7/16" BORE 4-BOLT

MARTIN SPROCKET & GR

Part # PEB22439FH

BDI # 24088793

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 88.9
Other Features: Double Row | Single Collar
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.3

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 69.85

Price Inventory : Available to order
Request A Price QTY
PEB22448FH

COMPARE

PEB22448FH

Description
PEB22448FH PB ROLLER BEARING ; 3"MOUNTED 4 BOLT SS LOCKING

MARTIN SPROCKET & GR

Part # PEB22448FH

BDI # 24093130

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Other Features: Double Row | Single Collar
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.1

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 82.55

Price Inventory : Available to order
Request A Price QTY
PB22448FH

COMPARE

PB22448FH

Description
PB22448FH PB ROLLER BEARING ; 3"MOUNTED 4 BOLT SS LOCKING

MARTIN SPROCKET & GR

Part # PB22448FH

BDI # 24093132

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Other Features: Double Row | Single Collar
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.1

Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 82.55

Price Inventory : Available to order
Request A Price QTY