Page 1 of 6

Next

Compare
280SM7A 1.8 C1 STD

COMPARE

280SM7A 1.8 C1 STD

Description
280SM7A 1.8 C1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85433

BDI # 288986

Features

Mounting Frame: 280TC
Nominal Max Input Rating: 100HP
Nominal Max Output RPM: 972.2
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 109.728
Nominal Center Distance - Inch: 4.32
Other Features: Single Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 22.22

Price Inventory : Available to order
Request A Price QTY
360SM8A 1.8 C1 STD

COMPARE

360SM8A 1.8 C1 STD

Description
360SM8A 1.8 C1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85562

BDI # 289104

Features

Mounting Frame: 360TC
Nominal Max Input Rating: 200HP
Nominal Max Output RPM: 972.2
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 133.858
Nominal Center Distance - Inch: 5.27
Other Features: Single Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 26

Price Inventory : Available to order
Request A Price QTY
250SM6A 1.8 C1 STD

COMPARE

250SM6A 1.8 C1 STD

Description
250SM6A 1.8 C1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85331

BDI # 288885

Features

Mounting Frame: 250TC
Nominal Max Input Rating: 50HP
Nominal Max Output RPM: 972.2
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 86.106
Nominal Center Distance - Inch: 3.39
Other Features: Single Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 18.85

Price Inventory : Available to order
Request A Price QTY
250SM7A 1.8 C1 STD

COMPARE

250SM7A 1.8 C1 STD

Description
250SM7A 1.8 C1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85413

BDI # 288966

Features

Mounting Frame: 250TC
Nominal Max Input Rating: 100HP
Nominal Max Output RPM: 972.2
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 109.728
Nominal Center Distance - Inch: 4.32
Other Features: Single Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 21.47

Price Inventory : Available to order
Request A Price QTY
140SM2A 1.8 C1 STD

COMPARE

140SM2A 1.8 C1 STD

Description
140SM2A 1.8 C1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85818

BDI # 289176

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 972.2
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 37.592
Nominal Center Distance - Inch: 1.48
Other Features: Single Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 11.4

Price Inventory : Available to order
Request A Price QTY