Page 1 of 9

Next

Compare
140SM2A 2.2 C1 STD

COMPARE

140SM2A 2.2 C1 STD

Description
140SM2A 2.2 C1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85819

BDI # 289177

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 795.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 37.592
Nominal Center Distance - Inch: 1.48
Other Features: Single Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 11.4

Price Inventory : Available to order
Request A Price QTY
250SM6A 2.2 C1

COMPARE

250SM6A 2.2 C1

Description
250SM6A 2.2 C1 APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85332

BDI # 288886

Features

Mounting Frame: 250TC
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 795.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 86.106
Nominal Center Distance - Inch: 3.39
Other Features: Single Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 18.85

Price Inventory : Available to order
Request A Price QTY
140SM3A 2.2 C1 STD

COMPARE

140SM3A 2.2 C1 STD

Description
140SM3A 2.2 C1 STD APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85061

BDI # 288624

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 795.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 47.498
Nominal Center Distance - Inch: 1.87
Other Features: Single Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 12.92

Price Inventory : Available to order
Request A Price QTY
140SM5A 2.2 C1 STD .78

COMPARE

140SM5A 2.2 C1 STD .78

Description
140SM5A 2.2 C1 STD .78 APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M85203

BDI # 288759

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 25HP
Nominal Max Output RPM: 795.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 71.12
Nominal Center Distance - Inch: 2.8
Other Features: Single Reduction | Clamp Collar
Mounting Method: Direct Mounted
Overall Length - Inch: 16.94

Price Inventory : Available to order
Request A Price QTY
210SM0021A 00022C1

COMPARE

210SM0021A 00022C1

Description
210SM0021A 00022C1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60454

BDI # 288296

Features

Mounting Frame: 210TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 795.5
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.675
Nominal Center Distance - Inch: 2.625
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 13.53

Price Inventory : Available to order
Request A Price QTY