Page 1 of 5

Next

Compare
1/2 FB56PSG3A 2 2.76 640 APG GM

COMPARE

1/2 FB56PSG3A 2 2.76 640 APG GM

Description
1/2 FB56PSG3A 2 2.76 640 APG GM GRMTR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP1220640

BDI # 287470

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 634.1
Reducer Type: Parallel
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Single Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted

Price Inventory : Available to order
Request A Price QTY
3/4 FB56PSG3A 1 2.76 640 APG GM

COMPARE

3/4 FB56PSG3A 1 2.76 640 APG GM

Description
3/4 FB56PSG3A 1 2.76 640 APG GM GRMTR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP3410640

BDI # 287873

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 634.1
Reducer Type: Parallel
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Single Reduction | Class 1 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted

Price Inventory : Available to order
Request A Price QTY
000 DR1A 2.7A1 STD INC

COMPARE

000 DR1A 2.7A1 STD INC

Description
000 DR1A 2.7A1 STD INC APG REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # R86200

BDI # 289427

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 634.1
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 2.794
Nominal Center Distance - Inch: 0.11
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 12.15

Price Inventory : Available to order
Request A Price QTY
1 FB56PSG3A 3 2.76 640 APG GM

COMPARE

1 FB56PSG3A 3 2.76 640 APG GM

Description
1 FB56PSG3A 3 2.76 640 APG GM GEAR MOTOR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP0130640

BDI # 287068

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 634.1
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 47.498
Nominal Center Distance - Inch: 1.87
Other Features: Single Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted
Overall Length - Inch: 20.65

Price Inventory : Available to order
Request A Price QTY
1 FB56PSG3A 1 2.76 640 APG GM

COMPARE

1 FB56PSG3A 1 2.76 640 APG GM

Description
1 FB56PSG3A 1 2.76 640 APG GM GEAR MOTOR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP0110640

BDI # 287020

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 634.1
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 47.498
Nominal Center Distance - Inch: 1.87
Other Features: Single Reduction | Class 1 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted
Overall Length - Inch: 20.65

Price Inventory : Available to order
Request A Price QTY